NS8500-21T 1-1/4IN IDL
Description
NS8500-21T 1-1/4IN IDL SPROCKET ; 614-237-11 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T 1-1/4IN IDL
BDI # 19435348
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore