W867-AC

COMPARE

W867-AC

Description
GRCS 29/30T W867-AC GUIDE RING ; POR CARBON STL

REXNORD

Part # 9167490

BDI # 18143371

Features

Size: 7.02 IN OD X 0.13 IN THK
Used For: 60 | 66 | 815 | 820
Part Description: Carbon Steel Guide Ring Kit
Inch - Metric: Inch
Material: Carbon Steel

Other Features: 29-30 Teeth | With Screw
Part Type: Guide Ring Kit

Price Inventory : Available to order
Loading Price
QTY
TMC-K900R3SR-FM

COMPARE

TMC-K900R3SR-FM

Description
TMC-K900R3SR-FM ROLLER TRANSFER PLATE ; 9IN LEN 1.5MM INT MODULE W/2ROLLER

SYSTEM PLAST

Part # TMC-K900R3SR-FM

BDI # 21463384

Features

Size: 8.9 IN W X 1.54 IN L X 0.87 IN H
Part Description: Center Transfer Module
Inch - Metric: Inch
Material: Acetal
Other Features: Smooth Transition Between Conveyors

Product Name: Center Transfer Module

Price Inventory : Available to order
Loading Price
QTY
TME-K600R4SR-FM

COMPARE

TME-K600R4SR-FM

Description
TME-K600R4SR-FM MODULAR TRANSFER PLATE ; ROLLER TYPE: A=6"/S=.12" W/4 ROLLER

SYSTEM PLAST

Part # TME-K600R4SR-FM

BDI # 21463393

Features

Size: 6.1 IN W X 3.11 IN L X 0.87 IN H
Part Description: End Transfer Module
Inch - Metric: Inch
Material: Acetal
Other Features: With 4 Type SR Roller | Easy And Flexible Mounting | Smooth Transition Between Conveyors | Heavy Duty Robust Construction | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Red Thermoplastic Resin Rollers With Noise Reducing Characteristics | Stainless Steel Pins And Hardware

Product Name: End Transfer Module

Price Inventory : Available to order
Loading Price
QTY
TME-K900R4SR-FM

COMPARE

TME-K900R4SR-FM

Description
TME-K900R4SR-FM ROLLER TRANSFER PLATE ; ACCUMULATION ROLLERS

SYSTEM PLAST

Part # TME-K900R4SR-FM

BDI # 21463396

Price Inventory : Available to order
Loading Price
QTY
TMC-K600R3SR-FM

COMPARE

TMC-K600R3SR-FM

Description
TMC-K600R3SR-FM ROLLER TRANSFER PLATE ; M8 FASTENER W/3 ROLLER

SYSTEM PLAST

Part # TMC-K600R3SR-FM

BDI # 21574744

Features

Size: 6.1 IN W X 1.54 IN L X 0.87 IN H
Part Description: Center Transfer Module
Inch - Metric: Inch
Material: Acetal
Other Features: Smooth Transition Between Conveyors

Product Name: Center Transfer Module

Price Inventory : Available to order
Loading Price
QTY