N5936-10T_25MM_1KW1SS_POM
Description
N5936-10T_25MM_1KW1SS_POM SPROCKET ; N5936 MOLDED NON-SPLIT NON RET
Part # 10334679
BDI # 26260094
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-10T-25MM-1KW2SS-POM 114-811-8
Description
N5936-10T_25MM_1KW2SS_POM (10028485)
Part # 10028485
BDI # 24151073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.63
Other Features:
Arm Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A15B
Description
815A15B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A15B
BDI # 625452
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Global Part Number GPN:
569957
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Minimum Plain Bore