820/815-25T RB 3/4IN BLOCK

COMPARE

820/815-25T RB 3/4IN BLOCK

Description
CI820/815-25T RB 3/4IN BLOCK SPROCKET ; 414-24-2 NON-SPLIT CAST-IRON

REXNORD

Part # 820/815-25T RB 3/4IN BLOCK

BDI # 18142138

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Block Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-25T_30MM_1KW_PA

COMPARE

NS821-25T_30MM_1KW_PA

Description
NS821-25T_30MM_1KW_PA SPROCKET ; BLOCK RND BORE 153.21MM DIA P

REXNORD

Part # NS821-25T_30MM_1KW_PA

BDI # 23219372

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY