E7-RRD-72-7S
Description
E7-RRD-72-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-72-7S
BDI # 24657899
Features
Roller Width - Inch:
75.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D5-R-72-09-1
Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-72-09-1
BDI # 21977786
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D5-R-72-09-4
Description
D5-R-72-09-4 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP
Part # D5-R-72-09-4
BDI # 21977788
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
72-GD5040-01
Description
72 GD5040 01 ; POR RETURN D 4.5 DROP STEEL RG
Part # 72-GD5040-01
BDI # 18141655
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Top Mount
D6-FSA-72-09
Description
D6-FSA-72-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 72" WIDE BELT CEMA D
Part # D6-FSA-72-09
BDI # 21979124
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount