18S612-R
Description
18S612-R SECTIONAL SCREW, 18"X3"X11'-9" RH (SMARTCATALOG)
Part # 18S612-R
BDI # 26374342
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Left
Product Name:
Flight
Product Type:
Sectional
18SF624-R
Description
18SF624-R SECTIONAL FLIGHT ONLY ; 18" X 18" SIZE
Part # 18SF624-R
BDI # 616283
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Right
Product Name:
Flight
18H610-R
Description
18H610-R SECTIONAL SCREW ; POR 18" X 3" X 11'-9" RH SCREW
Part # 18H610-R
BDI # 616274
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Right
Product Name:
Conveyor Screw
18HF610-R
Description
18HF610-R CONVEYOR SCREW FLIGHT ; POR 18" X 18" RH HELICOID
Part # 18HF610-R
BDI # 616267
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Other Features:
Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Right
Product Name:
Flight