Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
Features
Inch - Metric:
Inch
Other Features:
Including Fasteners | Cast Iron
Part Type:
Vertical Low Base Kit
SSHF726V-30KT-B5-HS4-P20
Description
SSHF726V-30KT-B5-HS4-P20, STAINLESS WORM SPEED REDUCER (SMARTCATALOG)
Part # W01546
BDI # 25271715
SF721-5-B7-G
Description
SF721-5-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # SF721-5-B7-G
BDI # 163060
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345249
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
S862BR-140K-M1
Description
S862BR-140K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S862BR-140K-M1
BDI # 181105
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
12.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57