1804 3000/1 WR 56C SINGLE OUTPUT
Description
1804 3000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1804 3000/1 WR 56C SINGLE OUTPUT
BDI # 23702613
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
0.6
Flange Outside Diameter - Millimeter:
0.6
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
2604 3000/1 WR 56C SINGLE OUTPUT
Description
2604 3000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 3000/1 WR 56C SINGLE OUTPUT
BDI # 23703347
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.6
Flange Outside Diameter - Millimeter:
0.6
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
GW6001 3000/1 WR SINGLE OUTPUT
Description
GW6001 3000/1 WR SGL O/P WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # GW6001 3000/1 WR SINGLE OUTPUT
BDI # 23689497
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
0.6
Flange Outside Diameter - Millimeter:
0.6
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted