47ST10/24-2 NR. 47ST124
Description
SATI 47ST10/24-2 NR. 47ST124
Part # 47ST10/24-2 NR. 47ST124
BDI # 1404441
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
40T10/24-2 NR. 40T1024
Description
SATI 40T10/24-2 NR. 40T1024
Part # 40T10/24-2 NR. 40T1024
BDI # 1404422
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
40ST10/24-2 NR. 40ST124
Description
SATI 40ST10/24-2 NR. 40ST124
Part # 40ST10/24-2 NR. 40ST124
BDI # 1404402
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
66ST10/24-2 NR. 66ST124
Description
SATI 66ST10/24-2 NR. 66ST124
Part # 66ST10/24-2 NR. 66ST124
BDI # 1404473
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore
47T10/24-2 NR. 47T1024
Description
SATI 47T10/24-2 NR. 47T1024
Part # 47T10/24-2 NR. 47T1024
BDI # 1404457
Features
Pitch Diameter - Inch:
3.014
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.935
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
76.55
Mounting Method:
Rough Bore