16T2.5/18-2 NR. 16T2018
Description
SATI 16T2.5/18-2 NR. 16T2018
Part # 16T2.5/18-2 NR. 16T2018
BDI # 1404098
Features
Pitch Diameter - Inch:
0.567
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.543
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
14.4
Mounting Method:
Rough Bore