16T2.5/28-2 NR. 16T2028
Description
SATI 16T2.5/28-2 NR. 16T2028
Part # 16T2.5/28-2 NR. 16T2028
BDI # 1404105
Features
Pitch Diameter - Inch:
0.88
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.856
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.35
Mounting Method:
Rough Bore