16T2.5/40-2 NR. 16T2040
Description
SATI 16T2.5/40-2 NR. 16T2040
Part # 16T2.5/40-2 NR. 16T2040
BDI # 1404109
Features
Pitch Diameter - Inch:
1.256
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.232
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.9
Mounting Method:
Rough Bore