P40-5M-15-JA HTD
Description
P40-5M-15-JA HTD SYNCH SPROCKET ; NON RETURNABLE
Part # P40-5M-15-JA HTD
BDI # 255591
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.418
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.418
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed