P24-5MGT-25-MPB
Description
P24-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P24-5MGT-25-MPB
BDI # 1409353
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P18-5MGT-15-MPB 7709-3018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P30-5MGT-15-MPB
Description
P30-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P30-5MGT-15-MPB
BDI # 1409355
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
P40-5M-09AL
Description
P40-5M-09AL SYNCHRONOUS PULLEY ; 40GROVES 5MM P 09MM W
Part # P40-5M-09AL
BDI # 1125714
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P19-5MGT-15-MPB
Description
P19-5MGT-15-MPB SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
Part # P19-5MGT-15-MPB
BDI # 1125525
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore