P385M15-JA
Description
P385M15-JA SPROCKET ; 38 TEETH 5MM PITCH X 0.652" BELT WD
Part # P385M15-JA
BDI # 610294
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
64.516
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577594
Pitch Diameter - Millimeter:
60.479
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.364
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577399
Pitch Diameter - Millimeter:
114.59
P905M15-SDS
Description
P905M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Part # P905M15-SDS
BDI # 610565
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577464
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
P325M25-MPB
Description
P325M25-MPB SPROCKET ; 5MM PITCH 32T 5M-25 BELT 25MM BELT WD
Part # P325M25-MPB
BDI # 610224
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578060
Pitch Diameter - Millimeter:
50.93
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577457
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed