21-5M-25 NR. 05M2521
Description
SATI 21-5M-25 NR. 05M2521
Part # 21-5M-25 NR. 05M2521
BDI # 1403847
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
21-5M-15 NR. 05M1521
Description
SATI 21-5M-15 NR. 05M1521
Part # 21-5M-15 NR. 05M1521
BDI # 1403828
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
21-5M-09 NR. 05M0921
Description
SATI 21-5M-09 NR. 05M0921
Part # 21-5M-09 NR. 05M0921
BDI # 1403809
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
215MT25BF-F0.375
Description
215MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT25BF-F0.375
BDI # 923331
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25