Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.445
Belt Pitch:
8 MM
Other Features:
Poly Chain GT
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
Belt Style:
8M-36
PB8MX-25S-62
Description
PB8MX-25S-62 SYNCHRONOUS PULLEY ; 8MM P 25GROVES
Part # PB8MX-25S-62
BDI # 1126081
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
SS 8MX-29S-12 MPB
Description
SS 8MX-29S-12 MPB SYNCHRONOUS PULLEY ; 8MM P 29GROVES
Part # SS 8MX-29S-12 MPB
BDI # 1132679
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
17.272
Face Width - Inch:
0.68
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
PB8MX-30S-21
Description
PB8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # PB8MX-30S-21
BDI # 1126087
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
PB8MX-28S-62
Description
PB8MX-28S-62 SYNCHRONOUS PULLEY ; 8MM P 28GROVES
Part # PB8MX-28S-62
BDI # 1126085
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Rough Bore