F8M-42S-21
Description
F8M-42S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 42GROVES
Part # F8M-42S-21
BDI # 1124187
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
F8M-40S-21
Description
F8M-40S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 40GROVES
Part # F8M-40S-21
BDI # 1124186
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
F8M-36S-21
Description
F8M-36S-21 SYNCHRONOUS PULLEY ; 8MM P 36GROVES
Part # F8M-36S-21
BDI # 1124184
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
F8M-38S-21
Description
F8M-38S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 38GROVES
Part # F8M-38S-21
BDI # 1124185
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed