PHP 35-8M-20RSB
Description
PHP 35-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 35-8M-20RSB
BDI # 1289919
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 36-8M-20RSB
Description
PHP 36-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-8M-20RSB
BDI # 1289920
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Rough Bore
PHG DA-1360-8M-20
Description
PHG DA-1360-8M-20 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG DA-1360-8M-20
BDI # 1278697
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8M Double
Belt Width - Inch:
0.787
Other Features:
Curvilinear Tooth Profile
Belt Width - Millimeter:
20
Belt Pitch Length - Millimeter:
1360
Belt Pitch Length - Inch:
53.543
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
PHP 28-8M-50TB
Description
PHP 28-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28-8M-50TB
BDI # 1289628
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
PHG DA-S8M-1600-30
Description
PHG DA-S8M-1600-30 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG DA-S8M-1600-30
BDI # 1278803
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
S8M Double
Belt Width - Inch:
1.181
Other Features:
Curvilinear Tooth Profile
Belt Width - Millimeter:
30
Belt Pitch Length - Millimeter:
1600
Belt Pitch Length - Inch:
62.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD