24-8M-30 NR. 08M3024
Description
SATI 24-8M-30 NR. 08M3024
Part # 24-8M-30 NR. 08M3024
BDI # 1403920
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
24-8M-20 NR. 08M2024
Description
SATI 24-8M-20 NR. 08M2024
Part # 24-8M-20 NR. 08M2024
BDI # 1403902
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed
22-8M-30 1008 NR. 0830022
Description
SATI 22-8M-30 1008 NR. 0830022
Part # 22-8M-30 1008 NR. 0830022
BDI # 1404514
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
30-8M-20 1108 NR. 0820030
Description
SATI 30-8M-20 1108 NR. 0820030
Part # 30-8M-20 1108 NR. 0820030
BDI # 1404503
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
24-8M-30 1108 NR. 0830024
Description
SATI 24-8M-30 1108 NR. 0830024
Part # 24-8M-30 1108 NR. 0830024
BDI # 1403877
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed