168-8M-20 NR. 08M2016
Description
SATI 168-8M-20 NR. 08M2016
Part # 168-8M-20 NR. 08M2016
BDI # 1403900
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 168-8M-50RSB
Description
PHP 168-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-50RSB
BDI # 1290010
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
F8MX168S21-SF
Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH
Part # F8MX168S21-SF
BDI # 21979076
Features
Pitch Diameter - Inch:
0.663
Inch - Metric:
Metric
Outside Diameter - Inch:
0.661
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
16.843
Mounting Method:
Bushed
Belt Width - Millimeter:
21
PHP 168-8M-20RSB
Description
PHP 168-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-8M-20RSB
BDI # 1289938
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 168-8M-85RSB
Description
PHP 168-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 168-8M-85RSB
BDI # 1290044
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85