3/SPC236 3020 NR. CT02363
Description
SATI 3/SPC236 3020 NR. CT02363
Part # 3/SPC236 3020 NR. CT02363
BDI # 1404815
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.669
Outside Diameter - Millimeter:
245.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3
PHP 8SPC236TB
Description
PHP 8SPC236TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPC236TB
BDI # 1282457
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.669
Outside Diameter - Millimeter:
245.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
8
3/SPC200 2517 NR. CT02003
Description
SATI 3/SPC200 2517 NR. CT02003
Part # 3/SPC200 2517 NR. CT02003
BDI # 840309
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.252
Outside Diameter - Millimeter:
209.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
2517
Number of Grooves:
3
4/SPC212 3020 NR. CT02124
Description
SATI 4/SPC212 3020 NR. CT02124
Part # 4/SPC212 3020 NR. CT02124
BDI # 840312
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.724
Outside Diameter - Millimeter:
221.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
4
PHP 3SPC224TB
Description
PHP 3SPC224TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPC224TB
BDI # 1282447
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.197
Outside Diameter - Millimeter:
233.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3