![3/SPC236 3020 NR. CT02363](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
![3/SPC236 3020 NR. CT02363](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
1404815
Sheaves - Fixed Pitch
SATI
SATI
3/SPC236 3020 NR. CT02363
SATI SATI
Description
SATI 3/SPC236 3020 NR. CT02363
3 Grooves; 245.6MM Outside Diameter; Bushed; 3020; SPC Belt Series; 236MM Pitch Diameter Minimum; 236MM Pitch Diameter Maximum; Keyway
Part #
3/SPC236 3020 NR. CT02363
BDI #
1404815
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-SPC236-3020-NR-CT02363/p/1404815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.5
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
3 Grooves; 245.6MM Outside Diameter; Bushed; 3020; SPC Belt Series; 236MM Pitch Diameter Minimum; 236MM Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Outside Diameter
9.669 Inch | 245.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh