Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
25B24 X 1/2 NKW 2SS
Description
25B24 X 1/2 NKW 2SS SPROCKET ; MTO 25 ANSI 24 TOOTH 1/2"BORE
Part # 25B24 X 1/2 NKW 2SS
BDI # 25878993
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25B15H X 1/2IN 1SS
Description
25B15H X 1/2" 1SS SPECIAL PROCKET ; 25 ANSI 15 TEETH 1/2" BORE
Part # 25B15H X 1/2IN 1SS
BDI # 22498238
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With 1 Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B40-3/4
Description
25B40-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B40-3/4
BDI # 169156
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore
25B45-3/4
Description
25B45-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B45-3/4
BDI # 169158
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Finished Bore