4814MG125BF-F1.875
Description
4814MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG125BF-F1.875
BDI # 922782
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
60A48 X 2-3/4
Description
60A48 X 2-3/4 CHAIN SPROCKET ; 2-3/4"BORE 48T CHAIN #60
Part # 60A48 X 2-3/4
BDI # 24948239
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
50BS48 1 1/8
Description
50BS48 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS48 1 1/8
BDI # 621724
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33505
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
40B48FH X 1-1/4
Description
40B48FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-1/4" BORE W/HARDENED TEETH
Part # 40B48FH X 1-1/4
BDI # 17159364
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
38803
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
60B48 X 1-11/16 3/8X3/16KW 2SS
Description
60B48 X 1-11/16 3/8X3/16KW 2SS SPRKT ; SS 3/8-16X3/8
Part # 60B48 X 1-11/16 3/8X3/16KW 2SS
BDI # 24299944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore