10 HMM RB OMEGA 7379221
Description
10 HMM RB OMEGA 7379221 ; NON-RETURNABLE MOTOR HUB
Part # 10 HMM RB OMEGA 7379221
BDI # 18138444
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
73.025
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
120 HMM RB OMEGA 7379231
Description
120 HMM RB OMEGA 7379231 ; NON-RETURNABLE MOTOR HUB
Part # 120 HMM RB OMEGA 7379231
BDI # 18138572
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
298.45
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
4 HTL HUB OMEGA 7300800
Description
4 HTL HUB OMEGA 7300800 ; NON-RETURNABLE COUPLING HUB
Part # 4 HTL HUB OMEGA 7300800
BDI # 18140419
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
3 HTL HUB OMEGA 7300795
Description
3 HTL HUB OMEGA 7300795 ; NON-RETURNABLE COUPLING HUB
Part # 3 HTL HUB OMEGA 7300795
BDI # 18140121
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
140 HQD HUB P OMEGA 7300908
Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE
Part # 140 HQD HUB P OMEGA 7300908
BDI # 18138661
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
237.744
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
250000In-Lbs