Page 1 of 15

Next

Compare
10S 2 7/16

COMPARE

10S 2 7/16

Description
10S 2 7/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 2 7/16

BDI # 614031

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Request A Price QTY
PL060X090 AS

COMPARE

PL060X090 AS

Description
PL060X090 AS KEYLESS SCREW LOCKING ; 60MM BORE 90MM OD MULTIPURPOSE

TSUBAKI

Part # PL060X090

BDI # 928943

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 60
Length - Millimeter: 24
Other Features: 11 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Request A Price QTY
SF-2-3/8

COMPARE

SF-2-3/8

Description
SF-2-3/8 QD BUSHING ; 2-3/8" BORE

POWERDRIVE LLC

Part # SF-2-3/8

BDI # 740145

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567545
Bushing Series: SF

Price Inventory : In stock
Request A Price QTY
R1-2-7/16

COMPARE

R1-2-7/16

Description
R1-2-7/16 SPLIT TAPER BUSHING ; 2-7/16" BORE 4" OD 2.88" LTB

POWERDRIVE LLC

Part # R1-2-7/16

BDI # 739922

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID and Key on OD | Steel
Global Part Number GPN: 567389
Bushing Series: R1

Price Inventory : In stock
Request A Price QTY
B-2-7/16

COMPARE

B-2-7/16

Description
B-2-7/16 SPLIT TAPER BUSHING ; 2-7/16 " BORE STEEL

POWERDRIVE LLC

Part # B-2-7/16

BDI # 738036

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 66.675

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Key on ID and OD | Steel
Global Part Number GPN: 567156
Bushing Series: B

Price Inventory : In stock
$ 21.91 / each QTY