Page 1 of 2

Next

Compare
PL048X080 AS

COMPARE

PL048X080 AS

Description
PL048X080 AS KEYLESS SCREW LOCKING ASSY ; 48MM BORE 80MM OD

TSUBAKI

Part # PL048X080

BDI # 928940

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.15

Outside Diameter - Millimeter: 80
Bore - Millimeter: 48
Length - Millimeter: 24
Other Features: 9 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Request A Price QTY
9S 48MM

COMPARE

9S 48MM

Description
9S 48MM SLEEVE CPLG FLANGE ; 48MM BORE 161.29MM OD 92MM HUB

MARTIN SPROCKET & GR

Part # 9S 48MM

BDI # 625813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Request A Price QTY
8S 48MM

COMPARE

8S 48MM

Description
8S 48MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 48MM

BDI # 624385

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY
E-48MM

COMPARE

E-48MM

Description
E-48MM QD BUSHING ; 48MM BORE

POWERDRIVE LLC

Part # E-48MM

BDI # 739105

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 48
Bore - Inch: 1.89
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567205
Bushing Series: E

Price Inventory : Available to order
Request A Price QTY
Q1-48MM

COMPARE

Q1-48MM

Description
Q1-48MM BUSHING ; 48MM

POWERDRIVE LLC

Part # Q1-48MM

BDI # 739802

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 48
Bore - Inch: 1.89
Other Features: Keyway on ID and Key on OD | Steel
Global Part Number GPN: 567329
Bushing Series: Q1

Price Inventory : Available to order
Request A Price QTY