Page 1 of 5

Next

Compare
12H 2 1/8

COMPARE

12H 2 1/8

Description
12H 2 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12H 2 1/8

BDI # 614956

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 75.413
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Request A Price QTY
11S 2 1/8

COMPARE

11S 2 1/8

Description
11S 2 1/8 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2 1/8

BDI # 614598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Request A Price QTY
10H 2 1/8

COMPARE

10H 2 1/8

Description
10H 2 1/8 CPLG SPACER HUB ; 2-1/8" BORE 4-3/8" OD

MARTIN SPROCKET & GR

Part # 10H 2 1/8

BDI # 614000

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Request A Price QTY
13HS 2 1/8

COMPARE

13HS 2 1/8

Description
13HS 2 1/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 13HS 2 1/8

BDI # 615411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.125

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY
8S 2 1/8

COMPARE

8S 2 1/8

Description
8S 2 1/8 SLEEVE CPLG FLANGE ; 2-1/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 2 1/8

BDI # 624377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY