3F MMHUB06

COMPARE

3F MMHUB06

Description
3F MMHUB06 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960913

BDI # 315660

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 107.95
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Request A Price QTY
3 1/2F MMHUB06

COMPARE

3 1/2F MMHUB06

Description
3 1/2F MMHUB06 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284164

BDI # 315618

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Request A Price QTY
2 1/2F MMHUB06

COMPARE

2 1/2F MMHUB06

Description
2 1/2F MMHUB06 GEAR COUPLING HUB ; MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960889

BDI # 315528

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 92.075
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Request A Price QTY
4F MMHUB06

COMPARE

4F MMHUB06

Description
4F MMHUB06 GEAR COUPLING HUB ; POR MILL MOTOR NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284206

BDI # 315752

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Request A Price QTY