F842B-4.4K-B9-M1
Description
F842B-4.4K-B9-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-4.4K-B9-M1
BDI # 180558
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
872BF-4.4K-M8
Description
872BF-4.4K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 872BF-4.4K-M8
BDI # 180358
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81
F872BF-4.4K-B11
Description
F872BF-4.4K-B11 ; HELICAL SPEED REDUCER POR
Part # F872BF-4.4K-B11
BDI # 180891
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.76
Overall Width - Inch:
11.81
F842BF-4.4K-B9
Description
F842BF-4.4K-B9 ; HELICAL SPEED REDUCER POR
Part # F842BF-4.4K-B9
BDI # 180604
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.55
Overall Width - Inch:
9.26
F862B-4.4K-B11-M1
Description
F862B-4.4K-B11-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F862B-4.4K-B11-M1
BDI # 180691
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
388.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26