GB121A

COMPARE

GB121A

Description
GB121A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # GB121A

BDI # 161697

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.563
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667492
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY