115HMTP05 6B SAE-A 2
Description
115HMTP05 6B SAE-A 2 SHAFT REDUCER ; NON-RETURNABLE PARALLEL
Part # 115HMTP05 6B SAE-A 2
BDI # 358820
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.7
115HMTP05 13T SAE-B 2
Description
115HMTP05 13T SAE-B 2 SHAFT REDUCER ; POR NON RETURNABLE PARALLEL
Part # 115HMTP05 13T SAE-B 2
BDI # 23983561
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Single Reduction | Hydraulic Mount | SAE-B2 Hydraulic Motor Mounting Style | 13 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.05
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.09
215HMTP05 6B SAE-A 2
Description
215HMTP05 6B SAE-A 2 PARALLEL SHFT REDCR ; NON-RETURNABLE PARALLEL
Part # 215HMTP05 6B SAE-A 2
BDI # 358869
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Single Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.54