Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
24 8M 20F KOśO PASOWE ZŇBATE
Description
CHIARAVALLI 24 8M 20F KOśO PASOWE ZŇBATE
Part # 24 8M 20F KOśO PASOWE ZŇBATE
BDI # 15077595
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
17L075 STEEL, PILOT HOLE
Description
CHIARAVALLI 17L075 STEEL, PILOT HOLE
Part # 17L075 STEEL, PILOT HOLE
BDI # 15092916
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57.912
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore