8MX-56S-12-2012

COMPARE

8MX-56S-12-2012

Description
8MX-56S-12-2012 SYNCH SPROCKET

DODGE

Part # 8MX-56S-12-2012

BDI # 20508513

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 152.756
Inch - Metric: Metric
Outside Diameter - Inch: 5.551
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-56S-36-2012

COMPARE

8MX-56S-36-2012

Description
8MX-56S-36-2012 SYNCH SPROCKET

DODGE

Part # 8MX-56S-36-2012

BDI # 20508661

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 152.756
Inch - Metric: Metric
Outside Diameter - Inch: 5.551
Face Width - Millimeter: 47.244

Face Width - Inch: 1.86
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-56S-21-2012

COMPARE

8MX-56S-21-2012

Description
8MX-56S-21-2012 SPKT SYNCH SPROCKET

DODGE

Part # 8MX-56S-21-2012

BDI # 20508593

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 152.756
Inch - Metric: Metric
Outside Diameter - Inch: 5.551
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-8M-30-2012 HT250

COMPARE

P56-8M-30-2012 HT250

Description
P56-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # P56-8M-30-2012 HT250

BDI # 255175

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-8M-20-2012 HT250

COMPARE

P56-8M-20-2012 HT250

Description
P56-8M-20-2012 HT250 SYNCH SPROCKET

DODGE

Part # P56-8M-20-2012 HT250

BDI # 255158

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY