21L100 X 5/8 MPB
Description
21L100 X 5/8 MPB TIMING BELT PULLEY ; 5/8" P 21T 1" WIDE MPB
Part # 21L100 X 5/8 MPB
BDI # 255479
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573521
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
568726
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
21L050 X 1/2 MPB
Description
21L050 X 1/2 MPB TIMING BELT PULLEY
Part # 21L050 X 1/2 MPB
BDI # 255457
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573552
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
568598
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
21L075 X 5/8 MPB
Description
21L075 X 5/8 MPB TIMING BELT PULLEY
Part # 21L075 X 5/8 MPB
BDI # 255468
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573453
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore