Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
P72-14MGT-85
Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # P72-14MGT-85
BDI # 1125870
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
P192-8MGT-85
Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 8MM P 85MM W
Part # P192-8MGT-85
BDI # 1125520
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.504
Face Width - Inch:
3.76
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
P144-8MGT-85
Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 8MM P 85MM W
Part # P144-8MGT-85
BDI # 1125477
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
85