Page 1 of 2

Next

Compare
14MX-224S-68

COMPARE

14MX-224S-68

Description
14MX-224S-68 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 14MX-224S-68

BDI # 1094875

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX-90S-125

COMPARE

14MX-90S-125

Description
14MX-90S-125 SYNCHRONOUS PULLEY ; 14MM P 90GROVES

GATES

Part # 14MX-90S-125

BDI # 1095011

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-80S-125

COMPARE

14MX-80S-125

Description
14MX-80S-125 SYNCHRONOUS PULLEY ; 14MM P 80GROVES

GATES

Part # 14MX-80S-125

BDI # 1095006

Features

Pitch Diameter - Inch: 14.034
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 356.464
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14M-192S-90

COMPARE

14M-192S-90

Description
GATES 14M-192S-90

GATES

Part # 14M-192S-90

BDI # 1094431

Features

Pitch Diameter - Inch: 33.685
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 106
Face Width - Inch: 4.173

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 855.61
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-90

COMPARE

14MX-140S-90

Description
14MX-140S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 140GROVES

GATES

Part # 14MX-140S-90

BDI # 1094854

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY