PB14MX-33S-125
Description
PB14MX-33S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES
Part # PB14MX-33S-125
BDI # 1125962
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
PB14MX-33S-90
Description
PB14MX-33S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES
Part # PB14MX-33S-90
BDI # 1125964
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore
PB14MX-33S-68
Description
PB14MX-33S-68 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 33GROVES
Part # PB14MX-33S-68
BDI # 1125963
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
164.338
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Rough Bore