3MR-48S-06
Description
3MR-48S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-48S-06
BDI # 1105540
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
3MR-48S-15
Description
3MR-48S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-48S-15
BDI # 1105542
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
P48-3M-06AL
Description
P48-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P48-3M-06AL
BDI # 1125759
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3M-6 Powergrip HTD
P48-3M-09AL
Description
P48-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 9MM BELT W 3MM BELT PIT
Part # P48-3M-09AL
BDI # 1125760
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3M-9 Powergrip HTD
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15 Powergrip HTD