P144-20M-290
Description
P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
Part # P144-20M-290
BDI # 1125472
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290
P144-20M-230
Description
P144-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 230MM W
Part # P144-20M-230
BDI # 1125471
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
230