P31-14MGT-40
Description
P31-14MGT-40 SYNCHRONOUS PULLEY ; 31GROVES 14MM P 40MM W
Part # P31-14MGT-40
BDI # 1125615
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
P31-8MGT-12
Description
P31-8MGT-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P31-8MGT-12
BDI # 1125616
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.582
Inch - Metric:
Metric
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
Belt Width - Millimeter:
12
14MX-31S-20
Description
14MX-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31T 20MM W BORE FOR BUSHING
Part # 14MX-31S-20
BDI # 1094896
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14M-31S-20
Description
F14M-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # F14M-31S-20
BDI # 1124140
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14M-31S-37
Description
F14M-31S-37 SYNCHRONOUS PULLEY ; 14MM P 31GROVES
Part # F14M-31S-37
BDI # 1124141
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed