RM3C-2.964-210TC-210TC
Description
0270-03104 ; RM3C-2.964-210TC-210TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3C-2.964-210TC-210TC
BDI # 482434
Features
Mounting Frame:
Input 213TC/215TC | Output 213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.57
165 3/1 C F SP
Description
165 3/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE
Part # 165 3/1 C F SP
BDI # 476499
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
8.188
66 3/1 G SP
Description
66 3/1 G SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 3/1 G SP
BDI # 476599
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25
66 3/1 A B SP
Description
66 3/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 3/1 A B SP
BDI # 476596
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25
RM3Q-2.964-180TC-250TC
Description
0270-03072 ; RM3Q-2.964-180TC-250TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # RM3Q-2.964-180TC-250TC
BDI # 482402
Features
Mounting Frame:
Input 182TC/184TC | Output 254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Double Lip Seal | Optional Base Mount
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.51