PULLEY TIMING 84H150 9A ST TL2012
Description
IPL PULLEY TIMING 84H150 9A ST TL2012
Part # PULLEY TIMING 84H150 9A ST TL2012
BDI # 15069193
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
PULLEY TIMING 84H100 9A ST TL2012
Description
IPL PULLEY TIMING 84H100 9A ST TL2012
Part # PULLEY TIMING 84H100 9A ST TL2012
BDI # 15093197
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4