2082B18H
Description
2082B18H ROLLER CHAIN SPROCKET ; ANSI 2082 TYPE B 18 TEETH PILOT BORE
Part # 2082B18H
BDI # 20640315
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | 1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore