Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
35B21H
Description
35B21H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH PILOT BORE
Part # 35B21H
BDI # 20640799
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
40BTB21H
Description
40BTB21H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 21 TEETH TAPER LOCK
Part # 40BTB21H
BDI # 20641543
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed