D60BS18X1-1/2
Description
D60BS18X1-1/2 RLR CHAIN SPROCKET ; 1-1/2" BORE DIA 18 TEETH
Part # D60BS18X1-1/2
BDI # 21851278
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
D60B15H X 1-3/8 5/16KW 2SS
Description
D60B15H X 1-3/8 5/16KW 2SS ; IDLER SPROCKET
Part # D60B15H X 1-3/8 5/16KW 2SS
BDI # 21432218
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60BS32 X 1-15/16 STD KW 2SS
Description
D60BS32 X 1-15/16 STD KW 2SS SPROCKET ; 60 ANSI 32 TEETH 1-15/16" BORE
Part # D60BS32 X 1-15/16 STD KW 2SS
BDI # 22987081
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
D60B15X1.5 0.25KW
Description
D60B15X1.5 0.25KW SPROCKET ; 1.5"BORE 15T CHAIN #60
Part # D60B15X1.5 0.25KW
BDI # 24448710
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60B52 SPECIAL PER PRINT
Description
D60B52 SPECIAL PER PRINT SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # D60B52 SPECIAL PER PRINT
BDI # 21516156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore