ES 038 CLAMP.HUB
Description
MAYR POWER TRANS. ES 038 CLAMP.HUB
Part # ES 038 CLAMP.HUB
BDI # 20060374
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
80
Coupling Type:
Elastomeric Coupling
Torque:
25Nm
ES 055 CLAMP.HUB
Description
MAYR POWER TRANS. ES 055 CLAMP.HUB
Part # ES 055 CLAMP.HUB
BDI # 20060377
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.803
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120
Coupling Type:
Elastomeric Coupling
Torque:
120Nm
ES 042 CLAMP.HUB
Description
MAYR POWER TRANS. ES 042 CLAMP.HUB
Part # ES 042 CLAMP.HUB
BDI # 20060375
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.89
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95
Coupling Type:
Elastomeric Coupling
Torque:
70Nm
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
56
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105
Hub Diameter - Inch:
4.134
Coupling Type:
Elastomeric Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
40
Hub Diameter - Inch:
1.575
Coupling Type:
Elastomeric Coupling