PHC 24B-2X10FT
Description
PHC 24B-2X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 24B-2X10FT
BDI # 1280106
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHS 24B-2BH20
Description
PHS 24B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2BH20
BDI # 1292276
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
PHS 24B-2BH17
Description
PHS 24B-2BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2BH17
BDI # 1287031
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Rough Bore
PHC 24B-2SS-O/L
Description
PHC 24B-2SS-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-2SS-O/L
BDI # 1281013
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 24B-2DR-C/L
Description
PHC 24B-2DR-C/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 24B-2DR-C/L
BDI # 1281144
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Dacromet Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2