PHP 1SPA132TB
Description
PHP 1SPA132TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA132TB
BDI # 1281993
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.413
Outside Diameter - Millimeter:
137.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
PHP 1-3V220-JA
Description
PHP 1-3V220-JA QD PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-3V220-JA
BDI # 1283405
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.2
Outside Diameter - Millimeter:
55.88
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
PHP 1SPB170TB
Description
PHP 1SPB170TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPB170TB
BDI # 1282227
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.969
Outside Diameter - Millimeter:
177
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
1610
Number of Grooves:
1
PHP 1SPA125TB
Description
PHP 1SPA125TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA125TB
BDI # 1281987
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.138
Outside Diameter - Millimeter:
130.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
1
PHP 1-C75-SF
Description
PHP 1-C75-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1-C75-SF
BDI # 1284247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1